{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 22 mm | |
Clamping ⌀ D1 | 22 mm | |
Adapter | BT 50 A = 400 | |
Standard | DIN 6357 | |
Arbor standard | DIN 69882-3; JIS B6339; JIS B6339 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 8,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Vibration | damped | |
Overhang dimension A | 400 mm | |
External ⌀ D | 48 mm | |
Milling mandrel length L4 | 19 mm | |
Type of product | Milling head arbor |
Article number | 303056 22 | |
EAN / GTIN | 4045197821751 | |
Manufacturer number | 303056 22 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Face mill arbor vibration damped 22 mm
on request
In stock
9 pieces in stock
£715.60
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
322 pieces in stock
£51.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
141 pieces in stock
£63.15
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
39 pieces in stock
£67.24
plus VAT at the current rate
Prices plus delivery costs
|
|
Arbor standard | DIN 69882-3 ;JIS B6339 ;JIS B6339 | ISO 7388-1 | ISO 7388-1 | ISO 7388-1 |
Spigot ⌀ d1 | 22 | 22 | 22 | 22 |
Shape | A | ADB | ADB | A |
Milling mandrel length L4 | 19 | 19 | 19 | 19 |
Standard | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 |
Balance quality G at rotational speed | G 6.3 at 8,000 rpm | G 6.3 at 15,000 rpm | G 6.3 at 15,000 rpm | G 6.3 at 18,000 rpm |
Type of product | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor |