{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 16 mm | |
Adapter | BT 50 A = 200 | |
Standard | DIN 6357 | |
Arbor standard | DIN 69882-3; JIS B6339; JIS B6339 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 8,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Vibration | damped | |
Overhang dimension A | 200 mm | |
External ⌀ D | 38 mm | |
Milling mandrel length L4 | 17 mm | |
Type of product | Milling head arbor |
Article number | 303054 16 | |
EAN / GTIN | 4045197821676 |