Pull stud 90° sealed, without bore, suitable for steep tapers: 50

Article no.: 308790 50
plus VAT at the current rate Prices plus delivery costs
on request
In stock
72 pieces in stock

Select article variation and quantity

suitable for steep tapers Unit price incl. VAT
  • Pull stud standard: MAS 403

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for steep tapers 50
Hole characteristics without bore
Pull stud standard MAS 403
Collar ⌀ D 38 mm
Head ⌀ D1 23 mm
Overall length L 85 mm
L1 45 mm
Thread M M24
maximum tightening torque 150 Nm
suitable for taper arbors with colour code SK 50
Width across flats 30 mm
Type of product Pull Stud

Identification numbers & Classifications

Article number 308790 50
EAN / GTIN 4045197377883
Manufacturer number 308790 50

Description

Description:

The toolholder is securely pulled into the spindle by the spindle’s clamping gripper using the pull stud. Pull studs come in different versions. They are an important link between the machine and tool. Stringent requirements apply for the accuracy, strength and reliability of pull studs.

Application:

For tools with taper shanks see also JIS B 6339 (MAS-BT) / ISO 7388-2.

Note:

Sealed − with O-ring.
Look in the eShop – you will find the right clamping wrench and width for every job.
When installing the pull stud, cheque the correct tightening torque.

Downloads & documents

Compare with similar products

This article


Recommendations


Pull stud 90° sealed, without bore, suitable for steep tapers: 50

Pull stud 90° sealed, without bore, suitable for steep tapers: 50

on request
In stock
72 pieces in stock
£14.20
plus VAT at the current rate Prices plus delivery costs
on request
In stock
298 pieces in stock
£16.52
plus VAT at the current rate Prices plus delivery costs
on request
In stock
384 pieces in stock
£12.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
121 pieces in stock
£12.83
plus VAT at the current rate Prices plus delivery costs
on request
In stock
126 pieces in stock
£14.20
plus VAT at the current rate Prices plus delivery costs
Pull stud standard MAS 403 ISO 7388-3 ISO 7388-3 ISO 7388 MAS 403
Collar ⌀ D 38 mm 36 mm 36 mm 36 mm 38 mm
Overall length L 85 mm 74 mm 74 mm 65.5 mm 85 mm
Head ⌀ D1 23 mm 28 mm 28 mm 29.1 mm 23 mm
suitable for taper arbors with colour code SK 50 SK 50 SK 50 SK 50 SK 50
Width across flats 30 mm 30 mm 30 mm 30 mm 30 mm
Type of product Pull Stud Pull Stud Pull Stud Pull Stud Pull Stud

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart