Tool trolley workster smartline large

Article no.: 2977311
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 2977311
EAN / GTIN 4010886947739
Manufacturer number 2977311
L-Number L60160 4890

Description

Description:

  • Dimensions: H 1045 x W 785 x D 510 mm
  • Working platform with PP top with front flattening, anti-roll safety edge and small additional trays
  • With handle for easy pushing, pulling and turning
  • Side walls with Euro perforation 10 x 38 mm to fix hooks and tools
  • Sides rounded off – a minimum of abutting edges
  • Welded sheet steel construction, torsionally rigid, to take high loadings
  • Sheet steel, corrosion resistant and scratch-proof powder-coated
  • Drawers:
  • Individual blocking only one drawer can be open at a time, single-hand operation
  • Central locking with cylinder lock
  • 7 wide drawers (W 640x D 400 mm) fully extending
  • Ball-bearing guide rails
  • Load capacity per drawer 20 kg
  • GEDORE chassis:
  • Total load capacity 400 kg
  • 4 smooth running wheels on ball bearings (swivel castors Ø 125 mm) with thread guard, one with total brake
  • Also in case of maximum loads: smooth running, manoeuvrability and track-keeping
  • Options:
  • Can be equipped with GEDORE tool modules (No. 1500 ES, 1500 CT, 2005 CT, TS-147, TS-190, TS-308)
  • Can be individually equipped with lengthwise and crosswise dividers
  • Special colours and designs available on request
  • Delivery without tools and accessories

Feature:

  • 1000 V insulated: no
  • Castor diameter with brakes (2x): 125
  • Colour: RAL 5017
  • Design: With individual pull-out lock
  • Dimension (L x W x H): 1.045 mm x 505 mm x 870 mm
  • Drawer type:
    • 5x type 1, h. = 80 mm
    • 2x type 2, h. = 162.5 mm
  • Fixed castor diameter [2x): 125
  • Individual pull-out stop: no
  • Load capacity per drawer [kg]: 20 kg
  • lockable: yes
  • Material: Sheet steel
  • Number of cross dividers: optionally available
  • Number of drawers: 7
  • Number of longitudinal dividers: optionally available
  • Number of wheels: 4
  • RAL colour: Blue
  • REACH registration available: no
  • Static load capacity [kg]: 400 kg
  • Surface: powder-coated
  • Total height [mm]: 1.045 mm
  • Total length [mm]: 870 mm
  • Total width [mm]: 505 mm
  • VDE certified: no
  • Working height: 1.045

Suitable products

Direct purchase

Sign in to your Account

To shopping cart