Plastic top neutral

Article no.: 3006271
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Storage shelf

Identification numbers & Classifications

Article number 3006271
EAN / GTIN 4010886949405
Manufacturer number 3006271
L-Number L60160 5647

Description

Description:

Shelf for workshop trolley WHL-L7

Feature:

  • 1000 V insulated: no
  • Design: ABS plastic with small parts compartments
  • Material: Acrylonitrile butadiene styrene (ABS)
  • Total length [mm]: 510 mm
  • Total width [mm]: 785 mm
  • VDE certified: no
Direct purchase

Sign in to your Account

To shopping cart