Pliers set 3 pieces in L-BOXX Mini

Article no.: 2951797
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Multi-function pliers

    Identification numbers & Classifications

    Article number 2951797
    EAN / GTIN 4010886946541
    Manufacturer number 2951797
    L-Number L60160 4703

    Description

    Description:

    • In GEDORE L-BOXX® Mini, incl. divider set
    • Dimensions: W 260 x D 155 x H 63 mm
    • Including range of dividers
    • For the storage of small parts
    • Universal pliers 142 7 TL
    • Fine adjustment by push button
    • 15-fold adjustable
    • Narrow pliers head for hard-to-reach places
    • Offset gripping surfaces, self-clamping on nuts and tubes
    • Induction-rehardened serrated faces
    • Steel grey, with blue dipped non-slip handles
    • Power side cutter 8316-160 JC
    • Good lever action for easy cutting
    • Induction-hardened precision cutting edges, hardness 61 - 63 HRC
    • For hard wire/piano wire up to max. ∅ 2.0 mm
    • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
    • Chrome-plated, with 2-component grips
    • Multiple pliers 8133-200 JC
    • Multifunctional pliers for the mechanical and electronic fields
    • Holding, cutting, insulation-stripping, crimping, squeezing
    • Flat-round jaws, straight gripping faces, serrated
    • Induction-hardened precision cutting edges, hardness 62 - 64 HRC
    • For medium-hard wire 1.6 mm

    Feature:

    • 1000 V insulated: no
    • REACH registration available: no
    • Total height [mm]: 63 mm
    • Total length [mm]: 155 mm
    • Total width [mm]: 260 mm
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart