GEDORE L-BOXX Mini empty incl. divider set

Article no.: 2950529
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification numbers & Classifications

Article number 2950529
EAN / GTIN 4010886946572
Manufacturer number 2950529
L-Number L60160 3984

Description

Description:

  • Especially suitable for small tool sets
  • Also usable as small parts box, incl. divider set
  • Dimensions: W 260 x D 155 x H 63 mm
  • Two L-BOXX® Minis fit into an i-BOXX® 72

Feature:

  • 1000 V insulated: no
  • REACH registration available: no
  • Total height [mm]: 62 mm
  • Total length [mm]: 260 mm
  • Total width [mm]: 155 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart