VDE Pliers set 3 pieces in L-BOXX Mini

Article no.: 2951762
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 2951762
EAN / GTIN 4010886946510
Manufacturer number 2951762

Description

Description:

With VDE Power side cutter and VDE Multiple pliers
In GEDORE L-BOXX® Mini, incl. divider set
Dimensions: W 260 x D 155 x H 63 mm
Dimensions: W 260 x D 157 x H 63 mm
With Slim PZ screwdriver, VDE multiple nose pliers and VDE Impact diagonal cutter
In GEDORE L-BOXX® Mini, including range of dividers
Suitable for the storage of small parts
VDE 2162 PZ VDE Screwdriver SLIM DRIVE
Ultra-small blade diameter with full mechanical and electrical safety
VDE 8131 AB VDE Multi-purpose pliers
Cable cutter: enables easy cutting of cables up to 5x2.5 mm² or Ø 12 mm
Stripping blades: Stripping option for wires 1.5 mm² and 2.5 mm²
Crimping profile: Crimping of ferrules
Angled plier tip: easy on the wrist and allows full view of the workpiece
Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900
VDE 8314 VDE Side cutters
With slender head, ideal for confined spaces
Induction-hardened precision cutting edges, hardness 61 - 63 HRC
Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900

Feature:

  • 1000 V insulated: yes
  • Non-sparking version: no
  • REACH registration available: no
  • Total height [mm]: 63 mm
  • Total length [mm]: 157 mm
  • Total width [mm]: 260 mm
  • VDE certified: yes

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart