Assortment Electrician, in 2/2 L-BOXX 136 Module, 15 pcs

Article no.: 2936836
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 2936836
EAN / GTIN 4010886945629
Manufacturer number 2936836

Description

Description:

Particularly suitable for electricians A selection of essential tools With Check-Tool insert for quick check of completeness 1100 CT2-02 to retrofit existing L-BOXX®es 136

Feature:

  • 1000 V insulated: no
  • Material: foam
  • REACH registration available: no
  • Storage: 2/4 Check Tool Module
  • Total length [mm]: 312 mm
  • Total width [mm]: 398 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart