VDE Screwdriver set

Article no.: 1616048
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 1616048
EAN / GTIN 4010886826140
Manufacturer number 1616048
L-Number L60160 716

Description

Description:

  • Practical set composition in environmentally-friendly cardboard box
  • For slotted and cross-head screws PH
  • VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, fully insulated blade
  • 3-component handle Power-Grip³ with hanging hole
  • Ergonomic handle design enables precise and fatigue-free working
  • Positive-fit joint of handle and blade for optimum transmission of force
  • Type of drive marked at end of the handle
  • Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Feature:

  • 1000 V insulated: yes
  • anti-magnetic: no
  • anti-roll protection [mm]: yes
  • Ball head: no
  • Cap rotatable: no
  • Colour coding: no
  • Corrosion protected: no
  • Design low spark: no
  • Design: with hanging hole
  • Drive hexagon [mm]: no
  • Handle available: yes
  • Handle design [inch]: 3K handles VDE insulated up to 1000 V
  • Impact cap: no
  • Insulated: yes
  • Material: Molybdenum-vanadium-plus-steel, quenched and tempered
  • REACH registration available: yes
  • VDE certified: yes

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart