Profile broaching insert internal Torx® ⌀ d = 5 mm TX8 mm

Article no.: 293069 TX8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
31 pieces in stock

Select article variation and quantity

Torx® profile (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX8
Profile Torx®
L 2 mm
L1 10 mm
Tolerance - 0.005 to + 0.01 mm
⌀ d 5 mm
Torx® tumbling external diameter 2.4 mm
Pre-drill ⌀ 1.8 mm
Tool material HSS
Coating TiN
Type of product Keyway broaching and profile slotting tool

Identification numbers & Classifications

Article number 293069 TX8
EAN / GTIN 4062406129729
Manufacturer number 293069 TX8

Description

Version:

With TiN coating.

Application:

For generation of profiles in a single pass.

Suitable for:

Profile broaching holder No. 293020293079.

Note:

  • Special sizes and special profiles available on request.
  • Detailed application values can be found in our application ToolScout.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart