Profile broaching insert internal Torx® ⌀ d = 5 mm TX7 mm

Article no.: 293069 TX7
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
16 pieces in stock

Select article variation and quantity

Torx® profile (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Torx® profile TX7
    Profile Torx®
    L 1.7 mm
    L1 10 mm
    Tolerance 0.0 to +0.01 mm
    ⌀ d 5 mm
    Torx® tumbling external diameter 2.08 mm
    Pre-drill ⌀ 1.5 mm
    Tool material HSS
    Coating TiN
    Type of product Keyway broaching and profile slotting tool

    Identification numbers & Classifications

    Article number 293069 TX7
    EAN / GTIN 4062406129712
    Manufacturer number 293069 TX7

    Description

    Version:

    With TiN coating.

    Application:

    For generation of profiles in a single pass.

    Suitable for:

    Profile broaching holder No. 293020293079.

    Note:

    • Special sizes and special profiles available on request.
    • Detailed application values can be found in our application ToolScout.

    Downloads & documents

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart