Separator and puller set in L-BOXX 136

Article no.: 2927284
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Two-leg extractor

Identification numbers & Classifications

Article number 2927284
EAN / GTIN 4010886945261
Manufacturer number 2927284
L-Number L60160 5090

Description

Description:

  • Incl. threaded inserts for internal threads M8-M18
  • For loosening and pulling tightly-seated parts e.g. taper roller bearings and inner bearing races
  • The clamping reach can be extended with extension rods 1.38/AV-FV from 195 to 295 mm
  • 1100 CT2-1.41/2A to retrofit existing L-BOXX®es 136
  • With Check-Tool insert for quick check of completeness
  • As tools are fully sunk in the foam, the equipped insert can be stacked
  • Insert for use in drawers with min. dimensions 400 x 310 x 60 mm
  • Insert can be used in drawers with minimum dimensions 400 x 310 x 60 mm

Feature:

  • 1000 V insulated: no
  • Clamping bracket available: no
  • Clamping width outer pull-off (max.) [mm]: 115 mm
  • Clamping width outside pull-off (min.) [mm]: 22 mm
  • REACH registration available: no
  • Reversible arms available: no
  • Total height [mm]: 151 mm
  • Total length [mm]: 357 mm
  • Total width [mm]: 442 mm
  • Usable clamping depth b [mm]: 295 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart