{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 16 mm | |
Through-coolant | no | |
suitable for slot width m | 6; 8 mm | |
Reach L1 | 37 mm | |
Tool holder ⌀ D1 | 16 mm | |
Centre offset L3 | 9 mm | |
Min. pre-drilling -⌀ Dmin | 17.49 mm; 17.85 mm | |
Screw | 290399 2 | |
Shank length Ls | 6 mm | |
Shank | WTO | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 290352 6 | |
EAN / GTIN | 4062406099596 | |
Manufacturer number | 290352 6 |