{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 16 mm | |
Through-coolant | no | |
suitable for slot width m | 4; 5 mm | |
Reach L1 | 37 mm | |
Tool holder ⌀ D1 | 10 mm | |
Centre offset L3 | 5.35 mm | |
Min. pre-drilling -⌀ Dmin | 10.71 mm; 10.91 mm | |
Screw | 290399 1 | |
Shank length Ls | 6 mm | |
Shank | WTO | |
Type of product | Keyway broaching and profile slotting tool |
Article number | 290352 4 | |
EAN / GTIN | 4062406099572 | |
Manufacturer number | 290352 4 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |