Assembly trolley

Article no.: 2892
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Materials supply trolley

Identification numbers & Classifications

Article number 2892
EAN / GTIN 4017976028927
Manufacturer number 2892
L-Number L90080 652

Description

Version:

mounted

Description:

Made of tubular and sectional steel, welded and powder coated blue RAL 5007, bolted construction. Additionally with 12 storage boxes, dimensions L x W x H 230/200 x 147 x 132 mm and 4 boxes 350/300 x 210 x 145 mm. Variable use of shelves, steel frame with inserted derived timber material board, surface beech grain, 12 mm high skirting. Distance 100 mm, angle continuously adjustable of 0° to 35°. Secure locking by handle screws. German Patent: 10 2005 062 391. 4 swivel castors with TPE tyres 125 x 32 mm, hubs with groove ball bearing. 2 wheels with locks, according to European Standard EN1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 300
Length of usable platform (mm): 1280
Width of usable platform (mm): 2 x 315
Shelf heights (mm): 370, 670, 970, 1270
Load capacity per shelf (kg): 60
Total length (mm): 1420
Total width (mm): 740
Total height (mm): 1530
Tyres: TPE
Wheel size (mm): 125 x 32

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart