additional shelf

Article no.: 2898
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Storage shelf

Identification numbers & Classifications

Article number 2898
EAN / GTIN 4017976028989
Manufacturer number 2898
L-Number L90080 969

Description

Version:

accessories

Description:

Shelves made of special wood material boards, surface beech grain.

Feature:

Total load capacity (kg): 60
Length of usable platform (mm): 1280
Width of usable platform (mm): 315
Total length (mm): 1280
Total width (mm): 315
Total height (mm): 28

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart