GHPCOR 10-16-4-5 Perpendicular Square-Shank Tools for Use on Cross Slide Units of Swiss-Type and Automatic Machines

Article no.: 2861109
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series PICCOCUT
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2861109
    EAN / GTIN 7291075224221
    Manufacturer number 2861109
    L-Number L24140 60

    Description

    Description:

    Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 4 mm, Overall Length (OAL) 102 mm

    Feature:

    • Axial Groove Outside Diameter Maximum (DAXX) 26 mm
    • Connection Diameter Machine Side (DCONMS) 4 mm
    • Cutting Depth Maximum (CDX) 16 mm
    • Overall Length (OAL) 102 mm
    • Shank Height (H) 10 mm
    • Shank Width (B) 10 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart