GHPCOR 16-16-4-6 Perpendicular Square-Shank Tools for Use on Cross Slide Units of Swiss-Type and Automatic Machines

Article no.: 2801664
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series PICCOCUT
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2801664
EAN / GTIN 7291075224207
Manufacturer number 2801664
L-Number L24140 86

Description

Description:

Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 4 mm, Overall Length (OAL) 112 mm

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX) 36 mm
  • Connection Diameter Machine Side (DCONMS) 4 mm
  • Cutting Depth Maximum (CDX) 16 mm
  • Overall Length (OAL) 112 mm
  • Shank Height (H) 16 mm
  • Shank Width (B) 16 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart