TGPAD 4R-T16 Adapters Carrying TGMF / TGMP Groove-Turn Inserts

Article no.: 2850124
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TOP-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2850124
EAN / GTIN 7291075169195
Manufacturer number 2850124
L-Number L23920 2546

Description

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 5 mm, Cutting Width Minimum (CWN) 4 mm, Overall Length (OAL) 41.7 mm

Feature:

  • Cutting Depth Maximum (CDX) 16 mm
  • Cutting Width Maximum (CWX) 5 mm
  • Cutting Width Minimum (CWN) 4 mm
  • Functional Width (WF) 3.5 mm
  • Overall Length (OAL) 41.7 mm
  • Shank Height (H) 30 mm

Suitable products

Inserts

From the same series "TOP-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart