TGIL 25C-3 Grooving and Turning Bars with Coolant Holes Carrying TOP-GRIP Utility Inserts

Article no.: 2850065
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TOP-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2850065
Copy
EAN / GTIN 7291075075502
Copy
Manufacturer number 2850065
Copy
L-Number L23920 30
Copy

Description

Description:

Groove/Turn Indexable Holders, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Width Maximum (CWX) 3 mm, Cutting Width Minimum (CWN) 3 mm, Overall Length (OAL) 200 mm

Feature:

  • Connection Diameter Machine Side (DCONMS) 25 mm
  • Cutting Depth Maximum (CDX) 8 mm
  • Cutting Width Maximum (CWX) 3 mm
  • Cutting Width Minimum (CWN) 3 mm
  • Functional Width (WF) 18.8 mm
  • Head Length (LH) 40 mm
  • Minimum Bore Diameter (DMIN) 32 mm
  • Overall Length (OAL) 200 mm

Suitable products

From the same series "TOP-GRIP" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart