TGHN 26-5D Double-Ended Blades Carrying Utility Inserts for Grooving and Turning

Article no.: 2850037
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie TOP-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2850037
EAN / GTIN 7291075075335
Manufacturer number 2850037
L-Number L23920 632

Description

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 5 mm, Cutting Width Minimum (CWN) 5 mm, Overall Length (OAL) 110 mm

Feature:

  • Cutting Width Maximum (CWX) 5 mm
  • Cutting Width Minimum (CWN) 5 mm
  • Overall Length (OAL) 110 mm
  • Shank Height (H) 26 mm

Suitable products

From the same series "TOP-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart