Starter tool assortment in L-BOXX 136

Article no.: 2835983
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 2835983
EAN / GTIN 4010886939390
Manufacturer number 2835983
L-Number L60160 2286

Description

Description:

  • 1100 CT2-BASIC to retrofit existing L-BOXX®es 136
  • No. 1100 CT2-1.04/12A for retrofitting existing L-BOXX®s 136
  • With Check-Tool insert for quick check of tool completeness

Feature:

  • 1000 V insulated: no
  • Material: ABS plastic
  • REACH registration available: no
  • Storage: L-BOXX
  • Total height [mm]: 155 mm
  • Total length [mm]: 443 mm
  • Total width [mm]: 360 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart