SCHL 12.7-22BF-JHP Grooving and Turning Tools with High-Pressure Coolant Channels for Swiss-Type and Automatic Machines

Article no.: 2802150
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series SWISSCUT INNOVAL
    Type of product Clamp toolholder

    Identification numbers & Classifications

    Article number 2802150
    EAN / GTIN 7291075355758
    Manufacturer number 2802150
    L-Number L23920 3306

    Description

    Description:

    • Groove/Turn Indexable Holders
    • Cutting Width Maximum (CWX): 0.1″
    • Cutting Width Minimum (CWN): 0.02″
    • Overall Length (OAL): 4.92″

    Feature:

    • Cutting Depth Maximum (CDX): 0.315″
    • Cutting Width Maximum (CWX): 0.1″
    • Cutting Width Minimum (CWN): 0.02″
    • Head Length (LH): 0.815″
    • Overall Length (OAL): 4.92″
    • Shank Height (H): 1/2″
    • Shank Width (B): 1/2″

    Suitable products

    Accessories

    Inserts

    From the same series "SWISSCUT INNOVAL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart