SXCIR 25.4-13 Internal Toolholders for Specially Tailored Profile Inserts

Article no.: 2801461
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series V-LOCK
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 2801461
EAN / GTIN 7291075205657
Manufacturer number 2801461
L-Number L23920 879

Description

Description:

Groove/Turn Indexable Holders ,Connection Diameter Machine Side (DCONMS) 1″ ,Overall Length (OAL) 7″

Feature:

  • Connection Diameter Machine Side (DCONMS): 1″
  • Cutting Depth Maximum (CDX): 0.157″
  • Functional Width (WF): 0.68″
  • Head Length (LH): 1.2″
  • Minimum Bore Diameter (DMIN): 1.22″
  • Overall Length (OAL): 7″

Suitable products

From the same series "V-LOCK" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart