GHFGL 32-155-8 Holders for Face Grooving and Turning

Article no.: 2800214
Price per Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2800214
EAN / GTIN 7291075056877
Manufacturer number 2800214
L-Number L23920 1858

Description

Description:

Groove/Turn Indexable Holders, Overall Length (OAL) 170 mm

Feature:

  • Axial Groove Outside Diameter Maximum (DAXX) 510 mm
  • Axial Groove Outside Diameter Minimum (DAXN) 155 mm
  • Cutting Depth Maximum (CDX) 25 mm
  • Functional Width (WF) 28.3 mm
  • Head Length (LH) 43.5 mm
  • Overall Length (OAL) 170 mm
  • Shank Height (H) 32 mm
  • Shank Width (B) 32 mm

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart