NQCH16R-GHSL-2-JHP Screw Lock JETCUT Modular Heads Carrying CUTGRIP Inserts for Grooving and Turning on Swiss-Type Machines

Article no.: 3427137
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series CUT-GRIP
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3427137
EAN / GTIN 7291075480276
Manufacturer number 3427137
L-Number L23920 540

Description

Description:

Groove/Turn Indexable Holders, Cutting Width Maximum (CWX) 3 mm, Cutting Width Minimum (CWN) 2.2 mm, Overall Length (OAL) 32.8 mm

Feature:

  • Cutting Width Maximum (CWX) 3 mm
  • Cutting Width Minimum (CWN) 2.2 mm
  • Head Bottom Offset Height (HBH) 2 mm
  • Overall Length (OAL) 32.8 mm

Suitable products

From the same series "CUT-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart