Vario plus Eco blade carrier, convex for face grooving, right-hand, ⌀ range for groove D1 / D2: 26/34mm

Article no.: 274512 26/34
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
13 pieces in stock

Select article variation and quantity

⌀ range for groove D1 / D2 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Vario plus Eco
minimum 1st groove ⌀ D1 26 mm
maximum 1st groove ⌀ D2 34 mm
Application type right-hand
Through-coolant yes
Groove width w 2 mm
maximum cutting depth tmax 16 mm
suitable indexable insert No. 273656 – 273749
Type of product Cartridges

Identification numbers & Classifications

Article number 274512 26/34
EAN / GTIN 4067263934967
Manufacturer number 274512 26/34

Description

Version:

Optimised system stability thanks to multiple screw clamping and form fit.

Suitable for:

Toolholder No. 274500274503, 274530, 274531.

Attention:

Without clamping screws (these are supplied with the toolholders).

Note:

D1 = minimum ⌀ for the first first groove / D2 = minimum ⌀ for the second groove.

Downloads & documents

Suitable products

From the same series "Vario plus Eco" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart