Vario plus Eco blade carrier, convex for face grooving, right-hand, ⌀ range for groove D1 / D2: 41/53mm

Article no.: 274512 41/53
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock

Select article variation and quantity

⌀ range for groove D1 / D2 (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Vario plus Eco
minimum 1st groove ⌀ D1 41 mm
maximum 1st groove ⌀ D2 53 mm
Application type right-hand
Through-coolant yes
Groove width w 2 mm
maximum cutting depth tmax 16 mm
suitable indexable insert No. 273656 – 273749
Type of product Cartridges

Identification numbers & Classifications

Article number 274512 41/53
EAN / GTIN 4067263934981
Manufacturer number 274512 41/53

Description

Version:

Optimised system stability thanks to multiple screw clamping and form fit.

Suitable for:

Toolholder No. 274500274503, 274530, 274531.

Attention:

Without clamping screws (these are supplied with the toolholders).

Note:

D1 = minimum ⌀ for the first first groove / D2 = minimum ⌀ for the second groove.

Downloads & documents

Suitable products

From the same series "Vario plus Eco" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart