TANGGRIP TNF-IQ inserts, IC808, Groove width w / corner radius R: 6/0,35mm

Article no.: 274224 6/0,35
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
10 pieces in stock

Select article variation and quantity

Groove width w / corner radius R (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Main application M
Cutting conditions slightly interrupted
Chip breaker M
Cutting speed vc main application 80 m/min - 150 m/min
Groove width w 6 mm
Corner radius R 0.35 mm
Grade IC808
Tolerance groove width w 0.05 mm
Feed f 0.12 mm/rev. - 0.2 mm/rev.
Number of changes/inserts 1
Indexable insert profile neutral
Series TANG-GRIP
Finishing/roughing assignment Finishing
Manufacturer's designation TNF 6M-IQ IC808
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 274224 6/0,35
EAN / GTIN 7291075310610
Manufacturer number 6200480

Description

Version:

Positive chip breaker. Soft-cutting. Optimal chip control and chip evacuation. Low to medium feed rates.

Application:

For face grooving.

Suitable for:

Blade No. 274202274205.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

From the same series "TANG-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart