TANGGRIP TNFFH-IQ axial grooving toolholder, right-hand, ⌀ range / cut DAXN-DAXX: 150,1-500mm

Article no.: 274204 150,1-500
New product
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock

Select article variation and quantity

⌀ range / cut DAXN-DAXX (mm) Unit price incl. VAT
  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANG-GRIP
Groove width w 5 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 35 mm
Overall length L 150 mm
WB_2 5.2 mm
WF 3.5 mm
Functional height h1 24.8 mm
Shank height h5 32 mm
Overhang 35 mm
axial grooving possible yes
Manufacturer's designation TNFFH 150R-5IQ
Type of product Toolholder

Identification numbers & Classifications

Article number 274204 150,1-500
EAN / GTIN 7291075310757
Manufacturer number 2302606

Description

Version:

With two insert pockets.

Application:

For face grooving.

Suitable for:

Inserts No. 274422 – 274226.

Attention:

Please order the assembly key No. 279952 separately.

Downloads & documents

Compare with similar products

This article


Recommendations


TANGGRIP TNFFH-IQ axial grooving toolholder, right-hand, ⌀ range / cut DAXN-DAXX: 150,1-500mm

TANGGRIP TNFFH-IQ axial grooving toolholder, right-hand, ⌀ range / cut DAXN-DAXX: 150,1-500mm

on request
In stock
5 pieces in stock
£128.78
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock
£133.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
£146.49
plus VAT at the current rate Prices plus delivery costs
axial grooving possible yes yes yes
Overall length L 150 mm 150 mm 150 mm
Through-coolant no no no
Groove width w 5 mm 5 mm 5 mm
Application type right-hand right-hand right-hand
Grooving depth tmax 35 mm 15 mm 25 mm
Type of product Toolholder Boring bar Boring bar

Suitable products

From the same series "TANG-GRIP" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart