PENTACUT 17 N-P inserts right-hand, IC1008, Groove width w / insert size: 0,25/17mm

Article no.: 273956 0,25/17
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
10 pieces in stock

Select article variation and quantity

Groove width w / insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker P
Cutting speed vc main application 60 m/min - 180 m/min
Insert size ⌀ d 17 mm
Groove width w 0.25 mm
Grade IC1008
CUTDIA 1.2 mm
Grooving depth tmax 0.6 mm
Feed f 0.02 mm/rev. - 0.03 mm/rev.
Number of changes/inserts 5
Indexable insert profile neutral
Series PENTACUT
Finishing/roughing assignment Finishing
Manufacturer's designation PENTA 17N025P000RS IC1008
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273956 0,25/17
EAN / GTIN 7291075390308
Manufacturer number 3341544

Description

Utilisation:

Système universel pour l’usinage de petites pièces. Pour le tronçonnage de gorges, le tronçonnage, le filetage et le tournage en tirant.
Pour le tronçonnage de gorges. Brise-copeaux positif. Coupe douce.

Adapté(s) pour:

Porte-outils 273950273951.

Remarque(s):

La quantité de commande minimum correspond à une unité d’emballage (VPE) ou à un multiple de celle-ci.

Downloads & documents

From the same series "PENTACUT" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart