PENTACUT 17 N-P inserts right-hand 0,8/17 mm

Article no.: 273956 0,8/17
New product
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
9 pieces in stock

Select article variation and quantity

Groove width w / insert size (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker P
Cutting speed vc main application 60 m/min - 180 m/min
Insert size ⌀ d 17 mm
Groove width w 0.8 mm
Grade IC1008
CUTDIA 5 mm
Grooving depth tmax 2.5 mm
Feed f 0.02 mm/rev. - 0.04 mm/rev.
Number of changes/inserts 5
Indexable insert profile neutral
Series PENTACUT
Finishing/roughing assignment Finishing
Manufacturer's designation PENTA 17N080P000RS IC1008
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273956 0,8/17
EAN / GTIN 7291075390117
Manufacturer number 3337221

Description

Application:

Universal system for machining small components. For parting off, grooving, threading and reverse turning.
For parting off and grooving. Positive chip breaker. Soft-cutting.

Suitable for:

Toolholder No. 273950273951.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

From the same series "PENTACUT" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart