Alternative article:

Blade carrier, concave for face grooving 26/39 mm

Article no.: 273821 26/39
plus VAT at the current rate Prices plus delivery costs
on request
In stock
22 pieces in stock

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum 1st groove ⌀ D1 26 mm
maximum 1st groove ⌀ D2 39 mm
Application type left-hand
Groove width w 3 mm
maximum cutting depth tmax 13 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 273821 26/39
EAN / GTIN 4045197500304
Manufacturer number 273821 26/39

Description

Version:

Extremely rigid connection and precise clamping due to serrated contact face between the toolholder and clamp.

Application:

In conjunction with toolholders No. 273800 to 273811.

Spare part:

Clamp screw No. 279815 9.

Attention:

Without clamping screws (these are supplied with the toolholders).

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
Technology values should be reduced by 30 – 50% depending on the clamping situation and material.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart