This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Blade carrier, concave for face grooving, left-hand, ⌀ range Groove D1 / D2: 90/130mm

Article no.: 273821 90/130

Select article variation and quantity

⌀ range Groove D1 / D2 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

minimum 1st groove ⌀ D1 90 mm
maximum 1st groove ⌀ D2 130 mm
Application type left-hand
Groove width w 3 mm
maximum cutting depth tmax 13 mm
Type of product Cartridges

Identification numbers & Classifications

Article number 273821 90/130
EAN / GTIN 4045197500359
Manufacturer number 273821 90/130

Description

Version:

Extremely rigid connection and precise clamping due to serrated contact face between the toolholder and clamp.

Application:

In conjunction with toolholders No. 273800 to 273811.

Spare part:

Clamp screw No. 279815 9.

Attention:

Without clamping screws (these are supplied with the toolholders).

Note:

D1 = minimum ⌀ for the first groove / D2 = maximum ⌀ for the first cut.
Technology values should be reduced by 30 – 50% depending on the clamping situation and material.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart