Grooving toolholder 20/6 mm

Article no.: 273750 20/6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
20 pieces in stock

Select article variation and quantity

Shank / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Groove width w 6 mm
    Application type right-hand
    Through-coolant no
    Grooving depth tmax 18 mm
    Functional width L4 21.5 mm
    Head length L1 40 mm
    Shank width b 20 mm
    Overall length L 125 mm
    Screw 279815 7 (TX30; 8 Nm)
    axial grooving possible yes
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 273750 20/6
    EAN / GTIN 4045197484581
    Manufacturer number 273750 20/6

    Description

    Version:

    Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart