Grooving toolholder, right-hand, Shank / groove width w: 12/2mm

Article no.: 273750 12/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
12 pieces in stock

Select article variation and quantity

Shank / groove width w (mm) Unit price incl. VAT

Availability

  • Through-coolant: no

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Groove width w 2 mm
Application type right-hand
Through-coolant no
Grooving depth tmax 6 mm
Functional width L4 12 mm
Head length L1 30 mm
Shank width b 12 mm
Overall length L 150 mm
Screw 279815 4 (TX15; 3.5 Nm)
axial grooving possible yes
Type of product Boring bar

Identification & Classification

Article number 273750 12/2
EAN / GTIN 4045197484406
Manufacturer number 273750 12/2
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of high-tensile tool steel (> 1300 N/mm2). In conjunction with the convex insert clamping, the system achieves very high resistance to axial and radial cutting forces and thereby significantly increases the surface quality and productivity.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart