LOGIQFGRIP clamping shank 25 mm

Article no.: 273601 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
9 pieces in stock
  • Through-coolant: yes

Product details

Technical Data

Series LOGIQ F GRIP
Application type left-hand
Through-coolant yes
CUTDIA 42 mm
OAH 40 mm
LB 35 mm
Manufacturer's designation TGTBQ 25L-D42-JHP-MC
Type of product Toolholder

Identification numbers & Classifications

Article number 273601 25
EAN / GTIN 7291075462067
Manufacturer number 3419500

Description

Application:

For parting off and grooving.

Suitable for:

TANGFGRIP adapter No. 273610, 273611 and 273614.

Note:

Coolant transfer to tool block via G 1/8 inch hose coupling or directly via suitable ISCAR toolholders.

Downloads & documents

From the same series "LOGIQ F GRIP" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart