{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | HSS | |
Blade height h5 | 26 mm | |
Application type | neutral | |
Through-coolant | no | |
for maximum workpiece ⌀ | 50 mm | |
Overall length L | 110 mm | |
max. groove depth tmax | 25 mm | |
axial grooving possible | no | |
Type of product | Parting-off tool |
Article number | 273560 26/2,2 | |
EAN / GTIN | 4045197587527 | |
Manufacturer number | 273560 26/2,2 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
HSS parting-off tool, neutral, Blade height h5 / groove width w: 26/2,2mm
on request
In stock
24 pieces in stock
£117.17
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
96 pieces in stock
£58.56
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
47 pieces in stock
£119.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
12 pieces in stock
£174.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
174.23 £
£107.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
59 pieces in stock
£80.82
plus VAT at the current rate
Prices plus delivery costs
|
|
axial grooving possible | no | no | no | no | no | no |
for maximum workpiece ⌀ | 50 mm | 75 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Overall length L | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm | 110 mm |
Through-coolant | no | no | no | yes | yes | no |
Blade height h5 | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm | 26 mm |
Application type | neutral | neutral | neutral | neutral | neutral | neutral |
Type of product | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool | Parting-off tool |