Parting-off tool Steel 26/2,2 mm

Article no.: 273552 26/2,2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock

Select article variation and quantity

Blade height h5 / groove width w (mm) Unit price incl. VAT
  • Through-coolant: no
  • System key: yes
  • axial grooving possible: false

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade height h5 26 mm
Application type neutral
Through-coolant no
System key yes
for maximum workpiece ⌀ 50 mm
Overall length L 110 mm
axial grooving possible no
Type of product Parting-off tool

Identification numbers & Classifications

Article number 273552 26/2,2
EAN / GTIN 4062406373641
Manufacturer number 273552 26/2,2

Description

Suitable for:

Toolholder No. 273984274000 or No. 319132; 319133 (VDI toolholder).

Attention:

Please order the assembly key No. 279940 separately.

Downloads & documents

Suitable products

Inserts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart