Shim for boring bars 4,5 °

Article no.: 272630 4,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £11.56 / Piece
  • from 10 Piece
    £9.64 / Piece
on request
In stock
61 pieces in stock

Select article variation and quantity

Inclination angle (°) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Inclination angle 4.5 degrees
for insert size L 16 mm
Application type left-hand
Angle as in graph HEMO production 150/200
Internal/external application Internal
Type of product Shim

Identification numbers & Classifications

Article number 272630 4,5
EAN / GTIN 4045197368942
Manufacturer number 272630 4,5

Description

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart