Shim for boring bars 2,5 °

Article no.: 272630 2,5
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £11.56 / Piece
  • from 10 Piece
    £9.64 / Piece
on request
In stock
58 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Inclination angle 2.5 degrees
for insert size L 16 mm
Application type left-hand
Angle as in graph LC
Internal/external application Internal
Type of product Shim

Identification numbers & Classifications

Article number 272630 2,5
EAN / GTIN 4045197368928

Description

Note:

Toolholders that have no fixed angle of inclination are supplied as standard with a 1.5° shim.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Inclination angle (°) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart