MINCUT boring bar 10/8 mm

Article no.: 270420 10/8
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series MINCUT
    Shank ⌀ Ds 10 mm
    Insert size 8 mm
    Application type right-hand
    Through-coolant yes
    Centre offset L3 7.4 mm
    Function width f1 1.4 mm
    Overall length L 102.5 mm
    Cooling ⌀ d5 5 mm
    Radial width f2 4.5 mm
    Head length l2 12.5 mm
    Radius R 3.8 mm
    Manufacturer's designation MIFHR 10C-8
    Type of product Boring bar

    Identification numbers & Classifications

    Article number 270420 10/8
    EAN / GTIN 7291075262384
    Manufacturer number 2801522

    Description

    Application:

    For face grooving and groove turning in the diameter range 8 mm – 17 mm.

    Suitable for:

    Inserts No. 270422270429.

    Downloads & documents

    Suitable products

    Inserts

    From the same series "MINCUT" View all

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart