MINCUT boring bar 12/8 mm

Article no.: 270420 12/8
New product
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MINCUT
Shank ⌀ Ds 12 mm
Insert size 8 mm
Application type right-hand
Through-coolant yes
Centre offset L3 7.4 mm
Function width f1 1.4 mm
Overall length L 102.5 mm
Cooling ⌀ d5 5 mm
Radial width f2 5.5 mm
Head length l2 12.5 mm
Radius R 3.8 mm
Manufacturer's designation MIFHR 12C-8
Type of product Boring bar

Identification numbers & Classifications

Article number 270420 12/8
EAN / GTIN 7291075262391
Manufacturer number 2801523

Description

Application:

For face grooving and groove turning in the diameter range 8 mm – 17 mm.

Suitable for:

Inserts No. 270422270429.

Downloads & documents

Suitable products

Inserts

From the same series "MINCUT" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart