Boring bar, steel 25/09 mm

Article no.: 269984 25/09
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT
  • Boring depth up to: 3×D
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 25 mm
Insert size 9 mm
Application type right-hand
Boring depth up to 3×D
Through-coolant yes
ISO code toolholder A25R SCLCR/L09
suitable indexable insert CC.. 09T3..
Minimum pre-drill ⌀ Dmin 27 mm
Centre offset L3 13.5 mm
Clamping height L2 23 mm
Head length L1 43 mm
Overall length L 200 mm
Pack of insert screws 269028 8
Application Internal longitudinal turning
Type of product Boring bar

Identification numbers & Classifications

Article number 269984 25/09
EAN / GTIN 4067263786863
Manufacturer number 269984 25/09

Downloads & documents

Suitable products

Accessories

Inserts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart