This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Boring bar, steel, right-hand, Shank ⌀ / insert size: 12/06mm

Article no.: 269984 12/06
  • Boring depth up to: 3×D
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ Ds 12 mm
Insert size 6 mm
Application type right-hand
Boring depth up to 3×D
Through-coolant yes
ISO code toolholder A12L SCLCR/L06
suitable indexable insert CC.. 0602..
Minimum pre-drill ⌀ Dmin 14 mm
Centre offset L3 7 mm
Clamping height L2 11 mm
Head length L1 24.3 mm
Overall length L 140 mm
Pack of insert screws 269028 7
Application Internal longitudinal turning
Type of product Boring Bar

Identification numbers & Classifications

Article number 269984 12/06
EAN / GTIN 4067263786832
Manufacturer number 269984 12/06

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart