Socket set 3/8″ 16 pcs hex 6-19 mm

Article no.: 2682885
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2682885
EAN / GTIN 4010886934784
Manufacturer number 2682885
L-Number L60160 1202

Description

Description:

  • With accessories made from GEDORE vanadium steel 31CrV3
  • With reversible lever change ratchet
  • In GEDORE blue sheet steel case
  • Dimensions: 320 x 132 x 55 mm

Feature:

  • 1000 V insulated: no
  • Drive adaptor, square [imperial]: 3/8″
  • Drive adaptor, square [metric]: 10,0 mm
  • REACH registration available: no
  • Total depth [mm]: 132 mm
  • Total height [mm]: 55 mm
  • Total length [mm]: 132 mm
  • Total width [mm]: 320 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart