Extension 3/8″ 125 mm

Article no.: 6236790
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Extension

    Identification numbers & Classifications

    Article number 6236790
    EAN / GTIN 4010886623671
    Manufacturer number 6236790
    L-Number L60160 1487

    Description

    Description:

    • For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device
    • GEDORE vanadium steel 31CrV3, polished, chrome-plated
    • * not standardised

    Feature:

    • 1000 V insulated: no
    • Drive square [inch]: 3/8″
    • Material: Chrome-vanadium steel 31CrV3
    • REACH registration available: no
    • square drive [metric]: 10 mm
    • Surface: matt chrome-plated
    • Total length [mm]: 125 mm
    • VDE certified: no

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart