Socket set 1/2″ 28 pcs UD 10-36 mm

Article no.: 2682877
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 2682877
EAN / GTIN 4010886934777
Manufacturer number 2682877
L-Number L60160 576

Description

Description:

  • With accessories made from GEDORE vanadium steel 31CrV3
  • With reversible lever change ratchet, with push-button release
  • In GEDORE blue sheet steel case
  • Dimensions: 425 x 277 x 55 mm

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/2″
  • REACH registration available: no
  • square drive [metric]: 12,7 mm
  • Total depth [mm]: 277 mm
  • Total height [mm]: 55 mm
  • Total length [mm]: 277 mm
  • Total width [mm]: 425 mm
  • VDE certified: no

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart