Tool trolley with 207-piece tool assort.

Article no.: 2657708
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 2657708
    EAN / GTIN 4010886930922
    Manufacturer number 2657708
    L-Number L60160 5074

    Description

    Description:

    Tools in metric sizes
    Proved GEDORE ES tool modules from ABS
    In tool trolley 2004 0620
    Resistant to oils and greases
    In tool trolley No. 2004 0620

    Feature:

    • 1000 V insulated: no
    • Drawer type:
      • 6x type 1, h. = 67 mm
      • 2x type 2, h. = 137 mm
    • Material: Sheet steel
    • Number of drawers: 8
    • REACH registration available: no
    • Storage: Tool trolley
    • Total height [mm]: 985 mm
    • Total length [mm]: 475 mm
    • Total width [mm]: 775 mm
    • VDE certified: no

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart